Motion
80LL C 10 ft

MORSE
80LL C 10 ft

153339 Roller Chain - Self-Lube Series, 80 / 1 in Pitch, Cottered, 1 Strand, Carbon Steel Material, 10 ft Length
MI ITEM #00152373
MFR #80LL C 10 ft
List Price$220.99/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
80LL C 10 ft

153339 Roller Chain - Self-Lube Series, 80 / 1 in Pitch, Cottered, 1 Strand, Carbon Steel Material, 10 ft Length
MI ITEM #00152373
MFR #80LL C 10 ft

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$220.99/ft for your price

Overview

Mfr description
80LL SELF LUBE COT ROLLER CHAIN
  • Unmatched Quality and Performance Roller chain with the self-lubricating properties of oil impregnated, sintered metal bushings to assure longer, more reliable chain service where external lubrication is prohibited or severely limited
  • Available in package quantities or via quick-turnaround cut-to-length
  • Rigid manufacturing processes result in a fully-featured chain
  • Priced per ft

Specifications

  • Measurement Standard
    Imperial
  • Series
    Self-Lube
  • Chain Construction
    Cottered
  • Number Of Strands Across
    1
  • Material
    Carbon Steel
  • Overall Length
    10 ft
  • Link Plate Thickness
    0.1250 in
  • Pin Diameter
    0.3120 in
  • Pin Length
    1.2740 in
  • Plate Height
    0.9340 in
  • Roller Diameter
    0.6250 in
  • Tensile Strength
    13000 lbs
  • Chain Number & Pitch
    80 / 1 in
  • Chain Size
    80
  • Manufacturer Catalog Number
  • Weight
    1.76 lbs
  • Manufacturer Upc Number
    662288400608
  • UPC_NO
    662288400608
  • Product Type
    Roller Chain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text