Motion
80LL R/L

MORSE
80LL R/L

153343 Roller Link - 80 / 1 in Pitch, Carbon Steel Material
MI ITEM #00152387
MFR #80LL R/L
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
80LL R/L

153343 Roller Link - 80 / 1 in Pitch, Carbon Steel Material
MI ITEM #00152387
MFR #80LL R/L

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
80LL ROLLER LINK
  • Unmatched Quality and Performance in Morse Brand Chain
  • Roller chain with the self-lubricating properties of oil impregnated, sintered metal bushings to assure longer, more reliable chain service where external lubrication is prohibited or severely limited
  • Available from Stock

Specifications

  • Chain Size & Pitch
    80 / 1 in
  • Link Type
    Roller Link
  • Material
    Carbon Steel
  • Number Of Strands Across
    1
  • Roller Diameter
    0.625 in
  • Link Plate Thickness
    0.1250 in
  • Pin Diameter
    0.3120 in
  • Chain Overall Width
    0.6250 in
  • Manufacturer Catalog Number
    153343
  • Manufacturer Catalog
  • Manufacturer Upc Number
    662288400622
  • UPC_NO
    662288400622
  • Weight
    0.18 lbs
  • Chain Number & Pitch
    80 / 1 in
  • Plate Height
    0.9340 in
  • Product Type
    Roller Chain Links

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text