Motion
DL-80-1 DOFF LINK

DIAMOND CHAIN COMPANY
DL-80-1 DOFF LINK

Offset Link - 80 / 1 in Chain & Pitch, Cottered, Carbon Steel Material
MI ITEM #00152392
MFR #DL-80-1 DOFF LINK
Price$36.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DIAMOND CHAIN COMPANY
DL-80-1 DOFF LINK

Offset Link - 80 / 1 in Chain & Pitch, Cottered, Carbon Steel Material
MI ITEM #00152392
MFR #DL-80-1 DOFF LINK

Mfr description
DL-80-1 DOFF LINK
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$36.71/each

Specifications

Dimensions

  • Chain Overall Width
    0.72 in
  • Chain Size & Pitch
    80 / 1 in
  • Inside Width
    0.313 in
  • Link Plate Height
    0.95 in
  • Link Plate Thickness
    0.06 in
  • Minimum Curve Radius
    36.0000 in
  • Pin Diameter
    0.156 in
  • Pitch
    1 in
  • Roller Diameter
    0.312 in
  • Roller Width
    0.6250 in, 15.88 mm
  • Weight
    0.15 lbs
  • Weight per Foot
    1.6 lbs, 2.381 kg/m

Details

  • Chain Construction
    Cottered
  • Chain Number
    80
  • Chain Number & Pitch
    80 / 1 in
  • Link Type
    Offset Link
  • Manufacturer Catalog Number
    CDL-7334-P
  • Material
    Carbon Steel
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • Series
    80
  • Type
    Offset Link
  • UPC_NO
    716647433957

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)