Motion
80SS C/L C/P S/F

MORSE
80SS C/L C/P S/F

Connecting Link - 80 / 1 in Pitch, Cottered, Stainless Steel Material
Mi Item #00152419
MFR #80SS C/L C/P S/F
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
80SS C/L C/P S/F

Connecting Link - 80 / 1 in Pitch, Cottered, Stainless Steel Material
Mi Item #00152419
MFR #80SS C/L C/P S/F

Mfr description
80SS CONN LINK (COTTERED)
  • Unmatched Quality and Performance in Morse Brand Chain 304 Series Stainless Steel for the most corrosive environments Available from Stock
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Chain Overall Width
    1.0000 in
  • Chain Size & Pitch
    80 / 1 in
  • Inside Width
    0.6250 in
  • Link Plate Height
    0.9080 in
  • Link Plate Thickness
    0.1250 in
  • Pin Diameter
    0.3120 in
  • Pin Length
    1.2740 in
  • Roller Diameter
    0.6250 in
  • Weight
    0.13 lbs

Details

  • Chain Construction
    Cottered
  • Chain Number & Pitch
    80 / 1 in
  • Link Type
    Connecting Link
  • Manufacturer Catalog Number
    80SS C/L C/P S/F
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662288801573
  • Material
    Stainless Steel
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • Standards Met
    ANSI
  • UPC_NO
    662288801573
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)