Motion
80SS Roller Link

DIAMOND CHAIN COMPANY
80SS Roller Link

Roller Link - 80 / 1 in Pitch
Mi Item #00152424
MFR #80SS Roller Link
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DIAMOND CHAIN COMPANY
80SS Roller Link

Roller Link - 80 / 1 in Pitch
Mi Item #00152424
MFR #80SS Roller Link

Mfr description
80SS ROLLER LINK,STAINLESS
  • Multi-stage pitch hole prep on link plate creates maximum bearing area
  • Engineered material minimizes impurities, which maximizes tensile and fatigue strength
  • Diamond Chain Company’s proprietary carbon content and special alloy chemistries maximize the effectiveness of the heat-treatment process
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Chain Size & Pitch
    80 / 1 in
  • Weight
    0.17 lbs

Details

  • Chain Construction
    Roller Link
  • Chain Number & Pitch
    80 / 1 in
  • Link Type
    Roller Link
  • Material
    Stainless Steel
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • UPC_NO
    716647140480
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)