Motion
R802CCLSFPK RC 80-2 CCLSFPK

LINK-BELT
R802CCLSFPK RC 80-2 CCLSFPK

Connecting Link - 80 / 1 in Pitch, Cottered, Carbon Steel Material
MI ITEM #00152463
MFR #R802CCLSFPK RC 80-2 CCLSFPK
Your Price$27.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
R802CCLSFPK RC 80-2 CCLSFPK

Connecting Link - 80 / 1 in Pitch, Cottered, Carbon Steel Material
MI ITEM #00152463
MFR #R802CCLSFPK RC 80-2 CCLSFPK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$27.68/each(List $31.84)

Overview

Mfr description
R802CCLSFPK RC 80-2 COT CL SFPK A2G55
  • Corrosion Resistant;Food Production

Specifications

  • Chain Size & Pitch
    80 / 1 in
  • Link Type
    Connecting Link
  • Material
    Carbon Steel
  • Number Of Strands Across
    2
  • Chain Construction
    Cottered
  • Roller Diameter
    0.630 in
  • Inside Width
    0.630 in
  • Link Plate Height
    0.91 in
  • Pin Diameter
    0.31 in
  • Chain Overall Width
    2-1/2 in
  • Resistance Application Features
    Corrosion Resistant, Food Production
  • UPC_NO
    662327133641
  • Weight
    0.23 lbs
  • Chain Number & Pitch
    80 / 1 in
  • Product Type
    Roller Chain Links

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text