Motion
DMD-80-2 DOFF LINK

DIAMOND CHAIN COMPANY
DMD-80-2 DOFF LINK

Roller Chain Link - Cottered, Carbon Steel Material, Plain Finish
Mi Item #00152472
MFR #DMD-80-2 DOFF LINK
Price$67.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DIAMOND CHAIN COMPANY
DMD-80-2 DOFF LINK

Roller Chain Link - Cottered, Carbon Steel Material, Plain Finish
Mi Item #00152472
MFR #DMD-80-2 DOFF LINK

Mfr description
DMD-80-2 DOFF LINK
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$67.07/each

Specifications

Dimensions

  • Inside Width
    0.6270 in, 15.92 mm
  • Link Plate Thickness
    0.1250 in, 3.18 mm
  • Pin Diameter
    0.3130 in, 7.95 mm
  • Pin Length
    2.4390 in, 61.95 mm
  • Pitch
    1 in
  • Roller Width
    0.6270 in, 15.93 mm
  • Weight
    3.74 lbs, 5.566 kg
  • Weight per Foot
    3.74 lbs, 5.566 kg/m

Details

  • Application
    Power Transmission
  • Chain Construction
    Cottered
  • Chain Number
    80-2
  • Chain Number & Pitch
    80 / 1 in
  • Chain Standard
    ANSI
  • Chain Type
    Standard Roller
  • Component Style
    Off Set Link
  • Corrosion Resistant
    No
  • Finish Coating
    Plain
  • Link Type
    Offset Link
  • Manufacturer Catalog Number
    DMD-80-2 DOFF LINK
  • Material
    Carbon Steel
  • Number Of Strands Across
    2
  • Operating Temperature Range
    15 to 140 °F, -9.4 to 60 °C
  • Product Type
    Roller Chain Links
  • Resistance Application Features
    Heat Resistant
  • Series
    80
  • Standards Met
    ANSI, ASME B29.1, API 7F
  • Type
    Offset Link
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)