Motion
R802OFPK RC 80-2 OFF PK

LINK-BELT
R802OFPK RC 80-2 OFF PK

Offset Link - 80 / 1 in Pitch, Cottered, Carbon Steel Material
Mi Item #00152474
MFR #R802OFPK RC 80-2 OFF PK
Price$93.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
R802OFPK RC 80-2 OFF PK

Offset Link - 80 / 1 in Pitch, Cottered, Carbon Steel Material
Mi Item #00152474
MFR #R802OFPK RC 80-2 OFF PK

Mfr description
R802OFPK RC 80-2 OFF PK A2G14
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$93.18/each

Specifications

Dimensions

  • Chain Overall Width
    2-1/2 in
  • Chain Size & Pitch
    80 / 1 in
  • Inside Width
    0.630 in
  • Link Plate Height
    0.91 in
  • Pin Diameter
    0.31 in
  • Roller Diameter
    0.630 in
  • Weight
    0.30 lbs

Details

  • Chain Construction
    Cottered
  • Chain Number & Pitch
    80 / 1 in
  • Link Type
    Offset Link
  • Material
    Carbon Steel
  • Number Of Strands Across
    2
  • Product Type
    Roller Chain Links
  • Resistance Application Features
    Corrosion Resistant, Food Production
  • UPC_NO
    662327133689
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)