Motion
80-3 COT ROLLER CHAIN

TSUBAKI (UST)
80-3 COT ROLLER CHAIN

Roller Chain - Standard Series, 80 / 1 in, Cottered, 3 Strand, Carbon Steel Material, 10 ft Length
Mi Item #00152497
MFR #80-3 COT ROLLER CHAIN
Price$262.86/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
80-3 COT ROLLER CHAIN

Roller Chain - Standard Series, 80 / 1 in, Cottered, 3 Strand, Carbon Steel Material, 10 ft Length
Mi Item #00152497
MFR #80-3 COT ROLLER CHAIN

Mfr description
80-3 COTTERED 10 FT BOX
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$262.86/ft

Specifications

Dimensions

  • Chain Overall Width
    3.704 in
  • Chain Size & Pitch
    80 / 1 in
  • Inside Width
    0.625 in
  • Link Plate Height
    0.949 in
  • Link Plate Thickness
    0.125 in
  • Overall Length
    10 ft
  • Pin Diameter
    0.312 in
  • Pin Length
    3.8150 in, 96.90 mm
  • Pitch
    1 in
  • Plate Height
    0.949 in
  • Plate Thickness
    0.125 in
  • Roller Diameter
    0.625 in
  • Roller Width
    0.625 in
  • Tensile Strength
    52920 lbs
  • Transverse Pitch
    1.15 in
  • Weight
    5.47 lb
  • Weight per Foot
    5.3 lbs, 7.89 kg/m

Details

  • Application
    Power Transmission
  • Chain Construction
    Cottered
  • Chain Number
    80-3
  • Chain Number & Pitch
    80 / 1 in
  • Chain Standard
    ANSI
  • Chain Type
    Standard Roller
  • Component Style
    Roller Chain
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Finish Coating
    Black Oxide
  • Manufacturer Catalog Number
    80-3CB
  • Material
    Carbon Steel
  • Material Specification
    Cold Rolled Carbon Steel
  • Measurement Standard
    Imperial
  • Number Of Links
    120/10 ft
  • Number Of Strands
    3
  • Number Of Strands Across
    3
  • Operating Temperature Range
    15 to 140 °F, -9.4 to 60 °C
  • Product Type
    Roller Chain
  • Resistance Application Features
    Abrasion Resistant
  • Series
    Standard
  • Standards Met
    ASME B29
  • Type
    Roller Chain
  • UPC_NO
    097039172945
  • Working Load Capacity
    8270 lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)