Motion
80-3 CONN LINK CP

RENOLD JEFFREY
80-3 CONN LINK CP

Connecting Link - 80 / 1 in Chain & Pitch, Cottered, Carbon Steel Material
Mi Item #00152509
MFR #80-3 CONN LINK CP
Price$28.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RENOLD JEFFREY
80-3 CONN LINK CP

Connecting Link - 80 / 1 in Chain & Pitch, Cottered, Carbon Steel Material
Mi Item #00152509
MFR #80-3 CONN LINK CP

Mfr description
80-3 CONN LINK CP
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$28.59/each

Specifications

Dimensions

  • Chain Overall Width
    3.59 in
  • Chain Size & Pitch
    80 / 1 in
  • Inside Width
    0.620 in
  • Link Plate Height
    0.95 in
  • Link Plate Thickness
    0.1280 in, 3.25 mm
  • Pin Diameter
    0.31 in
  • Pin Length
    3.5910 in, 91.20 mm
  • Pitch
    1 in
  • Plate Height
    1.9000 in
  • Roller Diameter
    0.630 in
  • Roller Width
    0.6200 in, 15.75 mm
  • Weight
    0.39 lbs
  • Weight per Foot
    5.577 lbs, 8.3 kg/m

Details

  • Chain Construction
    Cottered
  • Chain Number
    80-3
  • Chain Number & Pitch
    80 / 1 in
  • Chain Standard
    ANSI
  • Chain Type
    ANSI Standard, Triplex
  • Component Style
    Connecting Link
  • Link Type
    Connecting Link
  • Manufacturer Catalog Number
    80-3 CONN LINK CP
  • Material
    Carbon Steel
  • Number Of Strands Across
    3
  • Product Type
    Roller Chain Links
  • Resistance Application Features
    Oil or Natural Gas Industry
  • Series
    80
  • Standards Met
    ANSI B29.1M, API Specification 7F-0008, ISO 606
  • Type
    Connecting Link
  • UPC_NO
    6623900539148
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)