Motion
DMD-80T-4R-10FT

DIAMOND CHAIN COMPANY
DMD-80T-4R-10FT

Roller Chain - Standard Series, 80 / 1 in Pitch, Riveted, 4 Strand, Carbon Steel Material, 10 ft Length
MI ITEM #00152523
MFR #DMD-80T-4R-10FT
Your Price$363.85/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DIAMOND CHAIN COMPANY
DMD-80T-4R-10FT

Roller Chain - Standard Series, 80 / 1 in Pitch, Riveted, 4 Strand, Carbon Steel Material, 10 ft Length
MI ITEM #00152523
MFR #DMD-80T-4R-10FT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$363.85/ft(List $529.95)

Overview

Mfr description
DMD-80T-4R-10FT
  • Priced by the foot

Specifications

  • Measurement Standard
    Imperial
  • Series
    Standard
  • Chain Construction
    Riveted
  • Number Of Strands Across
    4
  • Material
    Carbon Steel
  • Overall Length
    10 ft
  • Inside Width
    5/8 in
  • Link Plate Thickness
    1/8 in
  • Pin Diameter
    0.31 in
  • Chain Overall Width
    4.9 in
  • Roller Diameter
    5/8 in
  • Standards Met
    ANSI B29.1
  • Tensile Strength
    58000 lbs
  • Transverse Pitch
    1.153 in
  • Chain Number & Pitch
    80 / 1 in
  • Manufacturer Catalog Number
    XT-133404-010
  • Weight
    6.69 lbs
  • UPC_NO
    716647281916
  • Product Type
    Roller Chain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text