Motion
DMD-80-4C-10FT

DIAMOND CHAIN COMPANY
DMD-80-4C-10FT

Roller Chain - Standard Series, 80 / 1 in Pitch, Cottered, 4 Strand, Carbon Steel Material, 10 ft Length
Mi Item #00152533
MFR #DMD-80-4C-10FT
Price$274.17/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DIAMOND CHAIN COMPANY
DMD-80-4C-10FT

Roller Chain - Standard Series, 80 / 1 in Pitch, Cottered, 4 Strand, Carbon Steel Material, 10 ft Length
Mi Item #00152533
MFR #DMD-80-4C-10FT

Mfr description
DMD-80-4C-10FT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$274.17/ft

Specifications

Dimensions

  • Chain Overall Width
    4.9 in
  • Inside Width
    5/8 in
  • Link Plate Thickness
    1/8 in
  • Overall Length
    10 ft
  • Pin Diameter
    0.31 in
  • Roller Diameter
    5/8 in
  • Tensile Strength
    58000 lbs
  • Transverse Pitch
    1.153 in
  • Weight
    6.73 lbs

Details

  • Chain Construction
    Cottered
  • Chain Number & Pitch
    80 / 1 in
  • Manufacturer Catalog Number
    X-333404-010
  • Material
    Carbon Steel
  • Measurement Standard
    Imperial
  • Number Of Strands Across
    4
  • Product Type
    Roller Chain
  • Series
    Standard
  • Standards Met
    ANSI B29.1
  • UPC_NO
    716647281954
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)