Motion
80-4C 10FT

MORSE
80-4C 10FT

322055 Roller Chain - Standard Series, 80 / 1 in Pitch, Cottered, 4 Strand, Carbon Steel Material, 10 ft Length
MI ITEM #00152536
MFR #80-4C 10FT
List Price$708.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
80-4C 10FT

322055 Roller Chain - Standard Series, 80 / 1 in Pitch, Cottered, 4 Strand, Carbon Steel Material, 10 ft Length
MI ITEM #00152536
MFR #80-4C 10FT

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$708.79/each for your price

Overview

Mfr description
80-4 COT ROLLER CHAIN
  • Unmatched Quality and Performance in Morse Brand Chain Far exceeds ANSI performance standards. Rigid manufacturing processes result in a fully-featured chain. Available in package quantities or via quick-turnaround cut-to-length

Specifications

  • Measurement Standard
    Imperial
  • Series
    Standard
  • Chain Construction
    Cottered
  • Number Of Strands Across
    4
  • Material
    Steel
  • Overall Length
    10 ft
  • Finish Coating
    Uncoated
  • Inside Width
    0.6250 in
  • Link Plate Height
    0.9340 in
  • Link Plate Thickness
    0.1250 in
  • Pin Diameter
    0.3120 in
  • Pin Length
    4.7380 in
  • Plate Height
    0.9340 in
  • Chain Overall Width
    4.7380 in
  • Roller Diameter
    0.6250 in
  • Standards Met
    ANSI B29.1
  • Tensile Strength
    58000 lbs
  • Transverse Pitch
    1.1530 in
  • Chain Number & Pitch
    80 / 1 in
  • Chain Size
    1.0000 in
  • Roller Width
    0.6250 in
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Manufacturer Catalog Number
    322055
  • Weight
    6.82 lbs
  • Manufacturer Upc Number
    662288455417
  • UPC_NO
    662288455417
  • Weight per Foot
    6.82 lbs
  • Product Type
    Roller Chain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text