Motion
80-4 COT ROLLER CHAIN

TSUBAKI (UST)
80-4 COT ROLLER CHAIN

Roller Chain - Standard Series, 80 / 1 in, Cottered, 4 Strand, Carbon Steel Material, 10 ft Length
Mi Item #00152538
MFR #80-4 COT ROLLER CHAIN
Price$322.11/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
80-4 COT ROLLER CHAIN

Roller Chain - Standard Series, 80 / 1 in, Cottered, 4 Strand, Carbon Steel Material, 10 ft Length
Mi Item #00152538
MFR #80-4 COT ROLLER CHAIN

Mfr description
80-4 COTTERED 10FT LONG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$322.11/ft

Specifications

Dimensions

  • Chain Overall Width
    4.862 in
  • Chain Size & Pitch
    80 / 1 in
  • Inside Width
    0.625 in
  • Link Plate Height
    0.949 in
  • Link Plate Thickness
    0.125 in
  • Overall Length
    10 ft
  • Pin Diameter
    0.312 in
  • Pin Length
    4.8620 in, 123.48 mm
  • Pitch
    1 in
  • Plate Height
    0.949 in
  • Plate Thickness
    0.125 in
  • Roller Diameter
    0.625 in
  • Roller Width
    0.625 in
  • Tensile Strength
    70560 lbs
  • Transverse Pitch
    1.15 in
  • Weight
    6.70 lb
  • Weight per Foot
    7.06 lbs, 10.51 kg/m

Details

  • Application
    Oilfield Standard
  • Chain Construction
    Cottered
  • Chain Number
    80-4
  • Chain Number & Pitch
    80 / 1 in
  • Chain Standard
    Oil Field Standard
  • Chain Type
    Multi-Strand Oil Field Chain
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Finish Coating
    Oiled
  • Manufacturer Catalog Number
    80-4 COT ROLLER CHAIN
  • Material
    Carbon Steel
  • Measurement Standard
    Imperial
  • Number Of Links
    120/10 ft
  • Number Of Strands
    4
  • Number Of Strands Across
    4
  • Operating Temperature Range
    15 to 140 °F, -9.4 to 60 °C
  • Product Type
    Roller Chain
  • Resistance Application Features
    High Temperature, Low Temperature
  • Series
    Standard
  • Standards Met
    ASME B29
  • Type
    Roller Chain
  • UPC_NO
    097039173157
  • Working Load Capacity
    10900 lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)