Motion
80-4 COT X10 ft

RENOLD JEFFREY
80-4 COT X10 ft

Roller Chain - Standard Series, 80 / 1 in Pitch, Cottered, 4 Strand, 10 ft Length
MI ITEM #00152539
MFR #80-4 COT X10 ft
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RENOLD JEFFREY
80-4 COT X10 ft

Roller Chain - Standard Series, 80 / 1 in Pitch, Cottered, 4 Strand, 10 ft Length
MI ITEM #00152539
MFR #80-4 COT X10 ft

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
80-4 COT ROLLER CHAIN

Specifications

  • Measurement Standard
    Imperial
  • Series
    Standard
  • Chain Construction
    Cottered
  • Number Of Strands Across
    4
  • Overall Length
    10 ft
  • Inside Width
    15.38 mm
  • Link Plate Height
    24.05 mm
  • Link Plate Thickness
    3.25 mm
  • Pin Diameter
    7.93 mm
  • Chain Overall Width
    120.7 mm
  • Roller Diameter
    15.75 mm
  • Standards Met
    ANSI B29.1, API Specification 7F, ISO 606
  • Tensile Strength
    258000 N
  • Transverse Pitch
    29.29 mm
  • Resistance Application Features
    Oil or Natural Gas Industry
  • Chain Number & Pitch
    80 / 1 in
  • Weight
    6.89 lbs
  • UPC_NO
    6623900539261
  • Product Type
    Roller Chain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text