Motion
R100R10BX RC 100FR R 10BX

LINK-BELT
R100R10BX RC 100FR R 10BX

Roller Chain - Standard Series, 100 / 1-1/4 in Pitch, Riveted, 1 Strand, Carbon Steel Material, 10 ft Length
MI ITEM #00152569
MFR #R100R10BX RC 100FR R 10BX
Price$64.16/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
R100R10BX RC 100FR R 10BX

Roller Chain - Standard Series, 100 / 1-1/4 in Pitch, Riveted, 1 Strand, Carbon Steel Material, 10 ft Length
MI ITEM #00152569
MFR #R100R10BX RC 100FR R 10BX

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$64.16/ft

Specifications

Dimensions

  • Chain Overall Width
    1.65 in
  • Inside Width
    3/4 in
  • Link Plate Height
    1.13 in
  • Link Plate Thickness
    0.16 in
  • Overall Length
    10 ft
  • Pin Diameter
    0.38 in
  • Roller Diameter
    3/4 in
  • Weight
    2.53 lbs

Details

  • Chain Construction
    Riveted
  • Chain Number & Pitch
    100 / 1-1/4 in
  • Material
    Carbon Steel
  • Measurement Standard
    Imperial
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain
  • Resistance Application Features
    Corrosion Resistant, Food Production
  • Series
    Standard
  • Standards Met
    ANSI
  • UPC_NO
    662327124175

Overview

Mfr description
R100R10BX RC 100FR RIV 10 BX A1H7
  • Priced by the foot

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text