Motion
R100C10BX RC 100FR COT 10BX

LINK-BELT
R100C10BX RC 100FR COT 10BX

Roller Chain - Standard Series, 100 / 1-1/4 in Pitch, Cottered, 1 Strand, Carbon Steel Material, 10 ft Length
MI ITEM #00152580
MFR #R100C10BX RC 100FR COT 10BX
Your Price$78.26/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
R100C10BX RC 100FR COT 10BX

Roller Chain - Standard Series, 100 / 1-1/4 in Pitch, Cottered, 1 Strand, Carbon Steel Material, 10 ft Length
MI ITEM #00152580
MFR #R100C10BX RC 100FR COT 10BX

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$78.26/ft(List $109.56)

Overview

Mfr description
R100C10BX RC 100FR COT 10 BX A1H1

Specifications

  • Measurement Standard
    Imperial
  • Series
    Standard
  • Chain Construction
    Cottered
  • Number Of Strands Across
    1
  • Material
    Carbon Steel
  • Overall Length
    10 ft
  • Inside Width
    3/4 in
  • Link Plate Height
    1.13 in
  • Link Plate Thickness
    .156 in
  • Pin Diameter
    0.38 in
  • Chain Overall Width
    1.65 in
  • Roller Diameter
    3/4 in
  • Standards Met
    ANSI
  • Resistance Application Features
    Corrosion Resistant, Food Production
  • Chain Number & Pitch
    100 / 1-1/4 in
  • Weight
    2.56 lbs
  • UPC_NO
    662327123857
  • Product Type
    Roller Chain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text