Motion
REX100CCLSFPK REX 100 COT CL SF PK R2H2

REXNORD INC
REX100CCLSFPK REX 100 COT CL SF PK R2H2

Connecting Link - 100 / 1-1/4 in Pitch, Cottered, Carbon Steel Material
Mi Item #00152593
MFR #REX100CCLSFPK REX 100 COT CL SF PK R2H2
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
REX100CCLSFPK REX 100 COT CL SF PK R2H2

Connecting Link - 100 / 1-1/4 in Pitch, Cottered, Carbon Steel Material
Mi Item #00152593
MFR #REX100CCLSFPK REX 100 COT CL SF PK R2H2

Mfr description
REX100CCLSFPK REX 100 COT CL SF PK R2H2
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Chain Overall Width
    1.65 in
  • Chain Size & Pitch
    100 / 1-1/4 in
  • Inside Width
    0.750 in
  • Link Plate Height
    0.97 in
  • Pin Diameter
    3/8 in
  • Roller Diameter
    0.750 in
  • Weight
    0.23 lbs

Details

  • Chain Construction
    Cottered
  • Chain Number & Pitch
    100 / 1-1/4 in
  • Link Type
    Connecting Link
  • Material
    Carbon Steel
  • Number Of Strands Across
    1
  • Operating Temperature Range
    -20 to +140 °F
  • Product Type
    Roller Chain Links
  • Resistance Application Features
    Corrosion Resistant, Food Production
  • Standards Met
    ANSI
  • UPC_NO
    698210218904
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)