Motion
100 ROLLER LINK

DIAMOND CHAIN COMPANY
100 ROLLER LINK

Roller Link - 100 / 1-1/4 in Pitch, Cottered, Carbon Steel Material
Mi Item #00152600
MFR #100 ROLLER LINK
Price$25.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DIAMOND CHAIN COMPANY
100 ROLLER LINK

Roller Link - 100 / 1-1/4 in Pitch, Cottered, Carbon Steel Material
Mi Item #00152600
MFR #100 ROLLER LINK

Mfr description
100 ROLLER LINK
  • Diamond’s multi-stage pitch hole prep on the link plate creates maximum bearing area
  • Engineered material minimizes impurities, which maximizes tensile and fatigue strength
  • Diamond Chain Company’s proprietary carbon content and special alloy chemistries maximize the effectiveness of the heat treatment process
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$25.03/each

Specifications

Dimensions

  • Chain Overall Width
    1.73 in
  • Chain Size & Pitch
    100 / 1-1/4 in
  • Inside Width
    0.750 in
  • Link Plate Height
    1.188 in
  • Link Plate Thickness
    0.156 in
  • Pin Diameter
    3/8 in
  • Roller Diameter
    0.750 in
  • Weight
    0.29 lbs

Details

  • Chain Construction
    Roller Link
  • Chain Number & Pitch
    100 / 1-1/4 in
  • Link Type
    Roller Link
  • Manufacturer Catalog Number
    A-8470BA
  • Material
    Carbon Steel
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • Series
    Standard
  • Standards Met
    ANSI B29.1, ASME
  • UPC_NO
    716647542536
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)