Motion
DMD-100H-1R-10FT

DIAMOND CHAIN COMPANY
DMD-100H-1R-10FT

Roller Chain - Heavy Series, 100 / 1-1/4 in, Riveted, 1 Strand, Carbon Steel Material, 10 ft Length
Mi Item #00152621
MFR #DMD-100H-1R-10FT
Price$100.01/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DIAMOND CHAIN COMPANY
DMD-100H-1R-10FT

Roller Chain - Heavy Series, 100 / 1-1/4 in, Riveted, 1 Strand, Carbon Steel Material, 10 ft Length
Mi Item #00152621
MFR #DMD-100H-1R-10FT

Mfr description
DMD-100H-1R-10FT
  • Priced by the foot
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$100.01/ft

Specifications

Dimensions

  • Chain Overall Width
    1.86 in
  • Inside Width
    3/4 in
  • Link Plate Height
    1.118 in
  • Link Plate Thickness
    0.187 in
  • Overall Length
    10 ft
  • Pin Diameter
    3/8 in
  • Pin Length
    1.7400 in, 44.20 mm
  • Pitch
    1-1/4 in
  • Roller Diameter
    3/4 in
  • Roller Width
    0.7500 in, 19.05 mm
  • Tensile Strength
    24000 lbs
  • Weight
    2.82 lbs
  • Weight per Foot
    2.82 lbs, 4.2 kg/m

Details

  • Application
    Heavy Duty
  • Chain Construction
    Riveted
  • Chain Number
    100H
  • Chain Number & Pitch
    100 / 1-1/4 in
  • Chain Standard
    ASME
  • Chain Type
    Heavy Series
  • Corrosion Resistant
    No
  • Finish Coating
    Plain
  • Manufacturer Catalog Number
    X-1490-010
  • Material
    Carbon Steel
  • Measurement Standard
    Imperial
  • Number Of Links
    96
  • Number Of Strands Across
    1
  • Operating Temperature Range
    32 to 350 °F, 0 to 177 °C
  • Product Type
    Roller Chain
  • Series
    Heavy
  • Standards Met
    ANSI B29.1
  • Type
    Roller Chain
  • UPC_NO
    716647277513
  • Working Load Capacity
    4000 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)