Specifications
Dimensions
- Chain Overall Width1.73 in
- Chain Size & Pitch100 / 1-1/4 in
- Inside Width0.750 in
- Link Plate Height1.188 in
- Link Plate Thickness0.187 in
- Pin Diameter3/8 in
- Roller Diameter0.750 in
- Weight0.32 lbs
Details
- Chain ConstructionRoller Link
- Chain Number & Pitch100 / 1-1/4 in
- Link TypeRoller Link
- Manufacturer Catalog NumberA-8490
- MaterialCarbon Steel
- Number Of Strands Across1
- Product TypeRoller Chain Links
- SeriesStandard
- Standards MetANSI B29.1, ASME
- UPC_NO716647154432
Overview
Mfr description
100 H ROLLER LINK