Motion
100H HEAVY RL

RENOLD JEFFREY
100H HEAVY RL

Roller Link - 100 / 1-1/4 in Pitch, Cottered, Carbon Steel Material
MI ITEM #00152658
MFR #100H HEAVY RL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RENOLD JEFFREY
100H HEAVY RL

Roller Link - 100 / 1-1/4 in Pitch, Cottered, Carbon Steel Material
MI ITEM #00152658
MFR #100H HEAVY RL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
100H ROLLER LINK

Specifications

  • Chain Size & Pitch
    100 / 1-1/4 in
  • Link Type
    Roller Link
  • Material
    Carbon Steel
  • Number Of Strands Across
    1
  • Chain Construction
    Cottered
  • Roller Diameter
    0.750 in
  • Inside Width
    0.740 in
  • Link Plate Height
    1.18 in
  • Link Plate Thickness
    0.19 in
  • Pin Diameter
    0.38 in
  • Chain Overall Width
    1.74 in
  • Resistance Application Features
    Oil or Natural Gas Industry
  • Series
    Xtra H
  • Standards Met
    ANSI B29.1M
  • UPC_NO
    673766043194
  • Weight
    0.34 lbs
  • Chain Number & Pitch
    100 / 1-1/4 in
  • Product Type
    Roller Chain Links

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text