Specifications
Dimensions
- Overall Length10 ft
Details
- Chain ConstructionRiveted
- Chain Number & Pitch100 / 1-1/4 in
- MaterialStainless Steel
- Measurement StandardImperial
- Number Of Strands Across1
- Product TypeRoller Chain
- Resistance Application FeaturesCorrosion Resistant
- SeriesStandard
- UPC_NO716647304028
Overview
Mfr description
100SS RIV ROLLER CHAIN,STAINLESS