Motion
100SS STAINLESS CONN LINK CP

RENOLD JEFFREY
100SS STAINLESS CONN LINK CP

Connecting Link - 100 / 1-1/4 in Pitch, Cottered, Stainless Steel Material
MI ITEM #00152682
MFR #100SS STAINLESS CONN LINK CP
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RENOLD JEFFREY
100SS STAINLESS CONN LINK CP

Connecting Link - 100 / 1-1/4 in Pitch, Cottered, Stainless Steel Material
MI ITEM #00152682
MFR #100SS STAINLESS CONN LINK CP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
100SS STAINLESS CONN LINK CP

Specifications

  • Chain Size & Pitch
    100 / 1-1/4 in
  • Link Type
    Connecting Link
  • Material
    Stainless Steel
  • Number Of Strands Across
    1
  • Chain Construction
    Cottered
  • Roller Diameter
    19.05 mm
  • Inside Width
    18.90 mm
  • Link Plate Height
    30.17 mm
  • Pin Diameter
    9.54 mm
  • Chain Overall Width
    39.7 mm
  • Standards Met
    ANSI B29.100, ISO 606
  • UPC_NO
    6623900525608
  • Weight
    0.30 lbs
  • Chain Number & Pitch
    100 / 1-1/4 in
  • Product Type
    Roller Chain Links

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text