Motion
100 304SS OL

RENOLD JEFFREY
100 304SS OL

Offset Link - 100 / 1-1/4 in Pitch, Cottered, Stainless Steel Material
MI ITEM #00152690
MFR #100 304SS OL
Your Price$155.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RENOLD JEFFREY
100 304SS OL

Offset Link - 100 / 1-1/4 in Pitch, Cottered, Stainless Steel Material
MI ITEM #00152690
MFR #100 304SS OL

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$155.58/each(List $217.81)

Overview

Mfr description
100SS STAINLESS OFFSET LINK

Specifications

  • Chain Size & Pitch
    100 / 1-1/4 in
  • Link Type
    Offset Link
  • Material
    Stainless Steel
  • Number Of Strands Across
    1
  • Chain Construction
    Cottered
  • Roller Diameter
    19.05 mm
  • Inside Width
    18.90 mm
  • Link Plate Height
    30.17 mm
  • Link Plate Thickness
    4.06 mm
  • Pin Diameter
    9.54 mm
  • Chain Overall Width
    39.7 mm
  • Series
    Synergy
  • Standards Met
    ANSI B29.100, ISO 606
  • UPC_NO
    6623900525615
  • Weight
    0.30 lbs
  • Chain Number & Pitch
    100 / 1-1/4 in
  • Product Type
    Roller Chain Links

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text