Motion
R1002R10BX RC 100-2FR R 10BX

LINK-BELT
R1002R10BX RC 100-2FR R 10BX

Roller Chain - Standard Series, 100 / 1-1/4 in Pitch, Riveted, 2 Strand, Carbon Steel Material, 10 ft Length
MI ITEM #00152697
MFR #R1002R10BX RC 100-2FR R 10BX
Price$261.19/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
R1002R10BX RC 100-2FR R 10BX

Roller Chain - Standard Series, 100 / 1-1/4 in Pitch, Riveted, 2 Strand, Carbon Steel Material, 10 ft Length
MI ITEM #00152697
MFR #R1002R10BX RC 100-2FR R 10BX

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$261.19/ft

Specifications

Dimensions

  • Chain Overall Width
    3.05 in
  • Inside Width
    3/4 in
  • Link Plate Height
    1.13 in
  • Link Plate Thickness
    0.16 in
  • Overall Length
    10 ft
  • Pin Diameter
    0.38 in
  • Roller Diameter
    3/4 in
  • Weight
    4.98 lbs

Details

  • Chain Construction
    Riveted
  • Chain Number & Pitch
    100 / 1-1/4 in
  • Material
    Carbon Steel
  • Measurement Standard
    Imperial
  • Number Of Strands Across
    2
  • Product Type
    Roller Chain
  • Resistance Application Features
    Corrosion Resistant, Food Production
  • Series
    Standard
  • Standards Met
    ANSI
  • UPC_NO
    662327124564

Overview

Mfr description
R1002R10BX RC 100-2FR R 10 BX A1H15

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text