Motion
REX1002CCLSFPK REX 100-2 COT CLSFPK R2H3

REXNORD INC
REX1002CCLSFPK REX 100-2 COT CLSFPK R2H3

Connecting Link - 100 / 1-1/4 in Pitch, Cottered, Carbon Steel Material
MI ITEM #00152720
MFR #REX1002CCLSFPK REX 100-2 COT CLSFPK R2H3
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
REX1002CCLSFPK REX 100-2 COT CLSFPK R2H3

Connecting Link - 100 / 1-1/4 in Pitch, Cottered, Carbon Steel Material
MI ITEM #00152720
MFR #REX1002CCLSFPK REX 100-2 COT CLSFPK R2H3

Availability:
Limited Inventory
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
REX1002CCLSFPK REX 100-2 COT CLSFPK R2H3

Specifications

  • Chain Size & Pitch
    100 / 1-1/4 in
  • Link Type
    Connecting Link
  • Material
    Carbon Steel
  • Number Of Strands Across
    2
  • Chain Construction
    Cottered
  • Roller Diameter
    0.750 in
  • Inside Width
    0.750 in
  • Link Plate Height
    0.97 in
  • Pin Diameter
    3/8 in
  • Chain Overall Width
    1.65 in
  • Operating Temperature Range
    -20 to +140 °F
  • Resistance Application Features
    Corrosion Resistant, Food Production
  • Standards Met
    ANSI
  • UPC_NO
    698210219802
  • Weight
    0.48 lbs
  • Chain Number & Pitch
    100 / 1-1/4 in
  • Product Type
    Roller Chain Links

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text