Motion
R1002OFPK RC 100-2 OFF PK

LINK-BELT
R1002OFPK RC 100-2 OFF PK

Offset Link - 100 / 1-1/4 in Pitch, Cottered, Carbon Steel Material
Mi Item #00152729
MFR #R1002OFPK RC 100-2 OFF PK
Price$137.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
R1002OFPK RC 100-2 OFF PK

Offset Link - 100 / 1-1/4 in Pitch, Cottered, Carbon Steel Material
Mi Item #00152729
MFR #R1002OFPK RC 100-2 OFF PK

Mfr description
R1002OFPK RC 100-2 OFF PK A2H17
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$137.49/each

Specifications

Dimensions

  • Chain Overall Width
    3.05 in
  • Chain Size & Pitch
    100 / 1-1/4 in
  • Inside Width
    0.750 in
  • Link Plate Height
    1.13 in
  • Pin Diameter
    0.38 in
  • Roller Diameter
    0.750 in
  • Weight
    0.57 lbs

Details

  • Chain Construction
    Cottered
  • Chain Number & Pitch
    100 / 1-1/4 in
  • Link Type
    Offset Link
  • Material
    Carbon Steel
  • Number Of Strands Across
    2
  • Product Type
    Roller Chain Links
  • Resistance Application Features
    Corrosion Resistant, Food Production
  • UPC_NO
    662327124533
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)