Motion
100-2 O/L

MORSE
100-2 O/L

Offset Link - 100 / 1-1/4 in Pitch, Cottered, Carbon Steel Material
MI ITEM #00152730
MFR #100-2 O/L
Your Price$145.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
100-2 O/L

Offset Link - 100 / 1-1/4 in Pitch, Cottered, Carbon Steel Material
MI ITEM #00152730
MFR #100-2 O/L

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$145.96/each(List $151.25)

Overview

Mfr description
100-2 OFFSET LINK
  • Unmatched Quality and Performance in Morse Brand Chain Far exceeds ANSI performance standards. Rigid manufacturing processes result in a fully-featured chain. Available from Stock

Specifications

  • Chain Size & Pitch
    100 / 1-1/4 in
  • Link Type
    Offset Link
  • Material
    Steel
  • Number Of Strands Across
    2
  • Chain Construction
    Not Applicable
  • Roller Diameter
    0.7500 in
  • Inside Width
    0.7500 in
  • Link Plate Height
    1.1660 in
  • Link Plate Thickness
    0.1560 in
  • Pin Diameter
    0.3750 in
  • Pin Length
    2.9630 in
  • Chain Overall Width
    2.0000 in
  • Standards Met
    ANSI
  • Manufacturer Catalog Number
    100-2 O/L
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662288456247
  • UPC_NO
    662288456247
  • Weight
    0.65 lbs
  • Chain Number & Pitch
    100 / 1-1/4 in
  • Product Type
    Roller Chain Links

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text