Motion
DMD-100T-3R-10FT

DIAMOND CHAIN COMPANY
DMD-100T-3R-10FT

Roller Chain - Standard Series, 100 / 1-1/4 in Pitch, Riveted, 3 Strand, Carbon Steel Material, 10 ft Length
Mi Item #00152737
MFR #DMD-100T-3R-10FT
Price$387.44/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DIAMOND CHAIN COMPANY
DMD-100T-3R-10FT

Roller Chain - Standard Series, 100 / 1-1/4 in Pitch, Riveted, 3 Strand, Carbon Steel Material, 10 ft Length
Mi Item #00152737
MFR #DMD-100T-3R-10FT

Mfr description
DMD-100T-3R-10FT
  • Priced by the foot
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$387.44/ft

Specifications

Dimensions

  • Chain Overall Width
    4.56 in
  • Inside Width
    3/4 in
  • Link Plate Thickness
    0.156 in
  • Overall Length
    10 ft
  • Pin Diameter
    0.38 in
  • Roller Diameter
    3/4 in
  • Tensile Strength
    72000 lbs
  • Transverse Pitch
    1.408 in
  • Weight
    7.44 lbs

Details

  • Chain Construction
    Riveted
  • Chain Number & Pitch
    100 / 1-1/4 in
  • Manufacturer Catalog Number
    XT-147003-010
  • Material
    Carbon Steel
  • Measurement Standard
    Imperial
  • Number Of Strands Across
    3
  • Product Type
    Roller Chain
  • Series
    Standard
  • Standards Met
    ANSI B29.1
  • UPC_NO
    716647282548
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)