Motion
100-4 RIV

TSUBAKI (UST)
100-4 RIV

Roller Chain - Standard Series, 100 / 1-1/4 in, Riveted, 4 Strand, Carbon Steel Material, 10 ft Length
Mi Item #00152813
MFR #100-4 RIV
Price$474.50/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
100-4 RIV

Roller Chain - Standard Series, 100 / 1-1/4 in, Riveted, 4 Strand, Carbon Steel Material, 10 ft Length
Mi Item #00152813
MFR #100-4 RIV

Mfr description
100-4 RIVETED 10FT LG.
  • Priced by the foot
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$474.50/ft

Specifications

Dimensions

  • Chain Overall Width
    5.914 in
  • Chain Size & Pitch
    100 / 1-1/4 in
  • Inside Width
    0.750 in
  • Link Plate Height
    1.185 in
  • Link Plate Thickness
    0.156 in
  • Overall Length
    10 ft
  • Pin Diameter
    0.375 in
  • Pin Length
    5.9130 in, 150.18 mm
  • Pitch
    1-1/4 in
  • Plate Height
    1.185 in
  • Plate Thickness
    0.156 in
  • Roller Diameter
    0.750 in
  • Roller Width
    0.750 in
  • Tensile Strength
    105840 lbs
  • Transverse Pitch
    1.41 in
  • Weight
    10.80 lb
  • Weight per Foot
    10.65 lbs, 15.85 kg/m

Details

  • Application
    Oil Field Operations
  • Chain Construction
    Riveted
  • Chain Number
    100-4
  • Chain Number & Pitch
    100 / 1-1/4 in
  • Chain Standard
    ANSI
  • Chain Type
    Standard Roller
  • Component Style
    Roller Chain
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Finish Coating
    Oiled
  • Manufacturer Catalog Number
    100-4 RIV
  • Material
    Carbon Steel
  • Material Specification
    High Quality Steel
  • Measurement Standard
    Imperial
  • Number Of Links
    96/10 ft
  • Number Of Strands
    4
  • Number Of Strands Across
    4
  • Operating Temperature Range
    15 to 140 °F, -9.4 to 60 °C
  • Product Type
    Roller Chain
  • Resistance Application Features
    Heat Resistant
  • Series
    Standard
  • Standards Met
    ASME B29
  • Type
    Roller Chain
  • UPC_NO
    097039175403
  • Working Load Capacity
    16730 lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)