Motion
R120CCLSFPK RC 120FR CCLSFPK

LINK-BELT
R120CCLSFPK RC 120FR CCLSFPK

Connecting Link - 120 / 1-1/2 in Pitch, Cottered, Carbon Steel Material
Mi Item #00152846
MFR #R120CCLSFPK RC 120FR CCLSFPK
Price$23.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
R120CCLSFPK RC 120FR CCLSFPK

Connecting Link - 120 / 1-1/2 in Pitch, Cottered, Carbon Steel Material
Mi Item #00152846
MFR #R120CCLSFPK RC 120FR CCLSFPK

Mfr description
R120CCLSFPK RC 120FR C CL SF PK A2J2
  • Corrosion Resistant;Food Production
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$23.97/each

Specifications

Dimensions

  • Chain Overall Width
    2.09 in
  • Chain Size & Pitch
    120 / 1-1/2 in
  • Inside Width
    1.000 in
  • Link Plate Height
    1.38 in
  • Pin Diameter
    0.44 in
  • Roller Diameter
    0.875 in
  • Weight
    0.39 lbs

Details

  • Chain Construction
    Cottered
  • Chain Number & Pitch
    120 / 1-1/2 in
  • Link Type
    Connecting Link
  • Material
    Carbon Steel
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • Resistance Application Features
    Corrosion Resistant, Food Production
  • UPC_NO
    662327124939
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)