Motion
120 C/L C/P S/F

MORSE
120 C/L C/P S/F

Connecting Link - 120 / 1-1/2 in Pitch, Cottered, Carbon Steel Material
MI ITEM #00152847
MFR #120 C/L C/P S/F
Price$30.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
120 C/L C/P S/F

Connecting Link - 120 / 1-1/2 in Pitch, Cottered, Carbon Steel Material
MI ITEM #00152847
MFR #120 C/L C/P S/F

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$30.45/each

Specifications

Dimensions

  • Chain Overall Width
    1.0000 in
  • Chain Size & Pitch
    120 / 1-1/2 in
  • Inside Width
    1.0000 in
  • Link Plate Height
    1.4000 in
  • Link Plate Thickness
    0.1870 in
  • Pin Diameter
    0.4370 in
  • Pin Length
    1.9600 in
  • Roller Diameter
    0.8750 in
  • Weight
    0.41 lbs

Details

  • Chain Construction
    Cottered
  • Chain Number & Pitch
    120 / 1-1/2 in
  • Link Type
    Connecting Link
  • Manufacturer Catalog Number
    120 C/L C/P S/F
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662288468394
  • Material
    Steel
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • Standards Met
    ANSI
  • UPC_NO
    662288468394

Overview

Mfr description
120 CONN LINK COT (SLIP FIT)
  • Unmatched Quality and Performance in Morse Brand Chain Far exceeds ANSI performance standards. Rigid manufacturing processes result in a fully-featured chain. Available from Stock

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text