Motion
DMD-120 RL LK
Roller Link - 120 / 1-1/2 in Chain & Pitch, Roller Link, Carbon Steel Material, Oiled Finish
Mi Item #00152855
MFR #DMD-120 RL LK
Price$33.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Roller Link - 120 / 1-1/2 in Chain & Pitch, Roller Link, Carbon Steel Material, Oiled Finish
Mi Item #00152855
MFR #DMD-120 RL LK

Mfr description
DMD-120 RL LK
  • Diamond’s multi-stage pitch hole prep on the link plate creates maximum bearing area
  • Engineered material minimizes impurities, which maximizes tensile and fatigue strength
  • Diamond Chain Company’s proprietary carbon content and special alloy chemistries maximize the effectiveness of the heat treatment process
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$33.31/each

Specifications

Dimensions

  • Chain Overall Width
    2.14 in
  • Chain Size & Pitch
    120 / 1-1/2 in
  • Inside Width
    1.000 in
  • Link Plate Height
    1.425 in
  • Link Plate Thickness
    0.187 in
  • Pin Diameter
    0.437 in
  • Pin Length
    1.9550 in, 49.65 mm
  • Pitch
    1-1/2 in
  • Roller Diameter
    0.875 in
  • Roller Width
    1.0000 in, 25.40 mm
  • Weight
    0.52 lbs
  • Weight per Foot
    4.135 lbs, 6.154 kg/m

Details

  • Application
    Power Transmission
  • Chain Construction
    Roller Link
  • Chain Number
    120
  • Chain Number & Pitch
    120 / 1-1/2 in
  • Chain Standard
    ANSI
  • Chain Type
    Standard Roller
  • Component Style
    Roller Link
  • Corrosion Resistant
    No
  • Finish Coating
    Oiled
  • Link Type
    Roller Link
  • Manufacturer Catalog Number
    A-8172
  • Material
    Carbon Steel
  • Material Specification
    Heattreated Carbon Steel
  • Number Of Strands Across
    1
  • Operating Temperature Range
    15 to 140 °F, -9.4 to 60 °C
  • Product Type
    Roller Chain Links
  • Resistance Application Features
    Food Production
  • Series
    Standard
  • Standards Met
    ASME/ANSI B29.1
  • Type
    Roller Chain
  • UPC_NO
    716647165087
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)