Motion
R120OFPK RC 120 OFF PK

LINK-BELT
R120OFPK RC 120 OFF PK

Offset Link - 120 / 1-1/2 in Pitch, Cottered, Carbon Steel Material
MI ITEM #00152868
MFR #R120OFPK RC 120 OFF PK
Your Price$59.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
R120OFPK RC 120 OFF PK

Offset Link - 120 / 1-1/2 in Pitch, Cottered, Carbon Steel Material
MI ITEM #00152868
MFR #R120OFPK RC 120 OFF PK

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$59.62/each(List $81.63)

Overview

Mfr description
R120OFPK RC 120 OFF PK A2J62

Specifications

  • Chain Size & Pitch
    120 / 1-1/2 in
  • Link Type
    Offset Link
  • Material
    Carbon Steel
  • Number Of Strands Across
    1
  • Chain Construction
    Cottered
  • Roller Diameter
    0.875 in
  • Inside Width
    1.000 in
  • Link Plate Height
    1.38 in
  • Pin Diameter
    0.44 in
  • Chain Overall Width
    2.09 in
  • Resistance Application Features
    Food Production, Corrosion Resistant
  • UPC_NO
    662327125387
  • Weight
    0.52 lbs
  • Chain Number & Pitch
    120 / 1-1/2 in
  • Product Type
    Roller Chain Links

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text