Motion
120H ROLLER LINK

TSUBAKI (UST)
120H ROLLER LINK

Roller Link - 120 / 1-1/2 in Pitch, Cottered, Carbon Steel Material
MI ITEM #00152910
MFR #120H ROLLER LINK
Your Price$38.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
120H ROLLER LINK

Roller Link - 120 / 1-1/2 in Pitch, Cottered, Carbon Steel Material
MI ITEM #00152910
MFR #120H ROLLER LINK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$38.83/each(List $39.97)

Overview

Mfr description
120H ROLLER LINK

Specifications

  • Chain Size & Pitch
    120 / 1-1/2 in
  • Link Type
    Roller Link
  • Material
    Carbon Steel
  • Number Of Strands Across
    1
  • Chain Construction
    Cottered
  • Roller Diameter
    0.875 in
  • Inside Width
    1 in
  • Link Plate Height
    1.425 in
  • Link Plate Thickness
    0.219 in
  • Pin Diameter
    0.437 in
  • Chain Overall Width
    2.264 in
  • Series
    120
  • Standards Met
    ASME B29
  • UPC_NO
    097039177209
  • Weight
    0.56 lb
  • Chain Number & Pitch
    120 / 1-1/2 in
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Plate Height
    1.425 in
  • Plate Thickness
    0.219 in
  • Product Type
    Roller Chain Links

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text