Motion
120HRL
Roller Link - 120 / 1-1/2 in Chain & Pitch, Cottered, Steel Material
Mi Item #00152911
MFR #120HRL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Roller Link - 120 / 1-1/2 in Chain & Pitch, Cottered, Steel Material
Mi Item #00152911
MFR #120HRL

Mfr description
120H ROLLER LINK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Chain Overall Width
    2.07 in
  • Chain Size & Pitch
    120 / 1-1/2 in
  • Inside Width
    0.990 in
  • Link Plate Height
    1.41 in
  • Link Plate Thickness
    0.22 in
  • Pin Diameter
    0.44 in
  • Pin Length
    2.0700 in, 52.57 mm
  • Pitch
    1-1/2 in
  • Plate Height
    1.4250 in
  • Roller Diameter
    0.880 in
  • Roller Width
    0.9930 in, 25.23 mm
  • Weight
    0.60 lbs
  • Weight per Foot
    4.22 lbs, 6.28 kg/m

Details

  • Application
    Heavy Duty
  • Chain Construction
    Cottered
  • Chain Number
    120H
  • Chain Number & Pitch
    120 / 1-1/2 in
  • Chain Standard
    ANSI
  • Chain Type
    Heavy Series
  • Corrosion Resistant
    No
  • Link Type
    Roller Link
  • Material
    Steel
  • Number Of Strands Across
    1
  • Operating Temperature Range
    -24 to 350 °F, -31.1 to 176.7 °C
  • Product Type
    Roller Chain Links
  • Resistance Application Features
    Oil or Natural Gas Industry
  • Series
    Xtra H
  • Standards Met
    ANSI B29.1M
  • Type
    Roller Chain
  • UPC_NO
    6623901220120
  • Working Load Capacity
    7300 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)