Motion
120-2 C/L C/P S/F

MORSE
120-2 C/L C/P S/F

Connecting Link - 120 / 1-1/2 in Pitch, Cottered, Carbon Steel Material
Mi Item #00152950
MFR #120-2 C/L C/P S/F
Price$83.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
120-2 C/L C/P S/F

Connecting Link - 120 / 1-1/2 in Pitch, Cottered, Carbon Steel Material
Mi Item #00152950
MFR #120-2 C/L C/P S/F

Mfr description
120-2 CONN LINK
  • Unmatched Quality and Performance Far exceeds ANSI performance standards.
  • Rigid manufacturing processes result in a fully-featured chain.
  • Available in package quantities or via quick-turnaround cut-to-length
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$83.54/each

Specifications

Dimensions

  • Chain Size & Pitch
    120 / 1-1/2 in
  • Link Plate Height
    1.4000 in
  • Link Plate Thickness
    0.1870 in
  • Pin Diameter
    0.4370 in
  • Pin Length
    3.7490 in
  • Roller Diameter
    0.875 in
  • Weight
    0.80 lbs

Details

  • Chain Construction
    Cottered
  • Chain Number & Pitch
    120 / 1-1/2 in
  • Link Type
    Connecting Link
  • Manufacturer Upc Number
    662288468479
  • Material
    Carbon Steel
  • Number Of Strands Across
    2
  • Product Type
    Roller Chain Links
  • UPC_NO
    662288468479
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)