Motion
R1202OFPK RC 120-2 OFF PK

LINK-BELT
R1202OFPK RC 120-2 OFF PK

Offset Link - 120 / 1-1/2 in Pitch, Cottered, Carbon Steel Material
MI ITEM #00152960
MFR #R1202OFPK RC 120-2 OFF PK
List Price$201.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
R1202OFPK RC 120-2 OFF PK

Offset Link - 120 / 1-1/2 in Pitch, Cottered, Carbon Steel Material
MI ITEM #00152960
MFR #R1202OFPK RC 120-2 OFF PK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$201.40/each for your price

Overview

Mfr description
R1202OFPK RC 120-2 OFF PK A2J21

Specifications

  • Chain Size & Pitch
    120 / 1-1/2 in
  • Link Type
    Offset Link
  • Material
    Carbon Steel
  • Number Of Strands Across
    2
  • Chain Construction
    Cottered
  • Roller Diameter
    0.875 in
  • Inside Width
    1.000 in
  • Link Plate Height
    1.38 in
  • Pin Diameter
    0.44 in
  • Chain Overall Width
    3.86 in
  • Resistance Application Features
    Corrosion Resistant, Food Production
  • UPC_NO
    662327125820
  • Weight
    1.01 lbs
  • Chain Number & Pitch
    120 / 1-1/2 in
  • Product Type
    Roller Chain Links

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text