Motion
120-4 RIV

TSUBAKI (UST)
120-4 RIV

Roller Chain - Standard Series, 120 / 1-1/2 in, Riveted, 4 Strand, Carbon Steel Material, 10 ft Length
Mi Item #00153027
MFR #120-4 RIV
Price$600.88/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
120-4 RIV

Roller Chain - Standard Series, 120 / 1-1/2 in, Riveted, 4 Strand, Carbon Steel Material, 10 ft Length
Mi Item #00153027
MFR #120-4 RIV

Mfr description
120-4 RIVETED 10FT LG.
  • Priced by the foot
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$600.88/ft

Specifications

Dimensions

  • Chain Overall Width
    7.488 in
  • Chain Size & Pitch
    120 / 1-1/2 in
  • Inside Width
    1 in
  • Link Plate Height
    1.425 in
  • Link Plate Thickness
    0.187 in
  • Overall Length
    10 ft
  • Pin Diameter
    0.437 in
  • Pin Length
    7.4880 in, 190.19 mm
  • Pitch
    1-1/2 in
  • Plate Height
    1.425 in
  • Plate Thickness
    0.187 in
  • Roller Diameter
    0.875 in
  • Roller Width
    1.000 in
  • Tensile Strength
    149920 lbs
  • Transverse Pitch
    1.79 in
  • Weight
    15.70 lb
  • Weight per Foot
    15.7 lbs, 23.36 kg/m

Details

  • Application
    Drive System
  • Chain Construction
    Riveted
  • Chain Number
    120-4
  • Chain Number & Pitch
    120 / 1-1/2 in
  • Chain Standard
    ANSI
  • Chain Type
    Standard Roller
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Finish Coating
    Oiled
  • Manufacturer Catalog Number
    120-4 RIV
  • Material
    Carbon Steel
  • Material Specification
    Heat Treated Carbon Steel
  • Measurement Standard
    Imperial
  • Number Of Links
    80/10 ft
  • Number Of Strands
    4
  • Number Of Strands Across
    4
  • Operating Temperature Range
    15 to 340 °F, -9.44 to 171.11 °C
  • Product Type
    Roller Chain
  • Resistance Application Features
    Heat Resistant
  • Series
    Standard
  • Standards Met
    ASME B29
  • Type
    Roller Chain
  • UPC_NO
    097039175441
  • Working Load Capacity
    22550 lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)