Motion
120-4 CONN LINK CP

RENOLD JEFFREY
120-4 CONN LINK CP

Connecting Link - 120 / 1-1/2 in Chain & Pitch, Cottered, Carbon Steel Material
Mi Item #00153036
MFR #120-4 CONN LINK CP
Price$125.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RENOLD JEFFREY
120-4 CONN LINK CP

Connecting Link - 120 / 1-1/2 in Chain & Pitch, Cottered, Carbon Steel Material
Mi Item #00153036
MFR #120-4 CONN LINK CP

Mfr description
120-4 CONN LINK CP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$125.20/each

Specifications

Dimensions

  • Chain Overall Width
    7.31 in
  • Chain Size & Pitch
    120 / 1-1/2 in
  • Inside Width
    0.990 in
  • Link Plate Height
    1.43 in
  • Pin Diameter
    0.44 in
  • Pitch
    1-1/2 in
  • Roller Diameter
    0.880 in
  • Weight
    1.57 lbs

Details

  • Chain Construction
    Cottered
  • Chain Number
    120-4
  • Chain Number & Pitch
    120 / 1-1/2 in
  • Chain Standard
    ANSI
  • Component Style
    Connecting Link
  • Link Type
    Connecting Link
  • Material
    Carbon Steel
  • Number Of Strands Across
    4
  • Product Type
    Roller Chain Links
  • Resistance Application Features
    Oil or Natural Gas Industry
  • Standards Met
    ANSI B29.1M, API Specification 7F-0008, ISO 606
  • Type
    Connecting Link
  • UPC_NO
    673766042852
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)