Motion
120-4 CONN LINK

TSUBAKI (UST)
120-4 CONN LINK

Connecting Link - 120 / 1-1/2 in Chain & Pitch, Cottered, Carbon Steel Material, Oiled Finish
Mi Item #00153038
MFR #120-4 CONN LINK
Price$123.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
120-4 CONN LINK

Connecting Link - 120 / 1-1/2 in Chain & Pitch, Cottered, Carbon Steel Material, Oiled Finish
Mi Item #00153038
MFR #120-4 CONN LINK

Mfr description
120-4 CONN LINK CP TYPE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$123.87/each

Specifications

Dimensions

  • Chain Overall Width
    7.488 in
  • Chain Size & Pitch
    120 / 1-1/2 in
  • Inside Width
    1 in
  • Link Plate Height
    1.425 in
  • Link Plate Thickness
    0.187 in
  • Pin Diameter
    0.437 in
  • Pin Length
    7.4880 in, 190.19 mm
  • Pitch
    1-1/2 in
  • Plate Height
    1.1850 in
  • Plate Thickness
    0.187 in
  • Roller Diameter
    0.875 in
  • Roller Width
    1.0000 in, 25.40 mm
  • Weight
    1.90 lb
  • Weight per Foot
    15.7 lbs, 23.36 kg/m

Details

  • Application
    Drive System
  • Chain Construction
    Cottered
  • Chain Number
    120-4
  • Chain Number & Pitch
    120 / 1-1/2 in
  • Chain Standard
    ANSI
  • Chain Type
    Standard Roller
  • Component Style
    Connecting Link
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Finish Coating
    Oiled
  • Link Type
    Connecting Link
  • Manufacturer Catalog Number
    120-4 CONN LINK
  • Material
    Carbon Steel
  • Number Of Links
    1
  • Number Of Strands
    4
  • Number Of Strands Across
    4
  • Operating Temperature Range
    15 to 140 °F, -9.4 to 60 °C
  • Product Type
    Roller Chain Links
  • Series
    120
  • Standards Met
    ASME B29
  • Type
    Connecting Link
  • UPC_NO
    097039175465
  • Working Load Capacity
    22550 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)