Motion
120-4 OL
Offset Link - 120 / 1-1/2 in Chain & Pitch, Cottered
MI ITEM #00153047
MFR #120-4 OL
Your Price$275.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Offset Link - 120 / 1-1/2 in Chain & Pitch, Cottered
MI ITEM #00153047
MFR #120-4 OL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$275.45/each(List $316.76)

Overview

Mfr description
120-4 OFFSET LINK

Specifications

  • Chain Size & Pitch
    120 / 1-1/2 in
  • Link Type
    Offset Link
  • Number Of Strands Across
    4
  • Chain Construction
    Cottered
  • Roller Diameter
    22.23 mm
  • Inside Width
    25.68 mm
  • Link Plate Height
    35.89 mm
  • Link Plate Thickness
    4.8 mm
  • Pin Diameter
    11.11 mm
  • Chain Overall Width
    185.7 mm
  • Transverse Pitch
    45.44 mm
  • Standards Met
    ANSI B29.100, ISO 606
  • UPC_NO
    6623900526209
  • Weight
    2.06 lbs
  • Chain Number & Pitch
    120 / 1-1/2 in
  • Product Type
    Roller Chain Links

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text