Motion
120-4  OFFSET LINK

TSUBAKI (UST)
120-4 OFFSET LINK

Offset Link - 120 / 1-1/2 in Chain & Pitch, Cottered, Carbon Steel Material, Oiled Finish
Mi Item #00153049
MFR #120-4 OFFSET LINK
Price$266.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
120-4 OFFSET LINK

Offset Link - 120 / 1-1/2 in Chain & Pitch, Cottered, Carbon Steel Material, Oiled Finish
Mi Item #00153049
MFR #120-4 OFFSET LINK

Mfr description
120-4 OFFSET LINK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$266.77/each

Specifications

Dimensions

  • Chain Size & Pitch
    120 / 1-1/2 in
  • Inside Width
    1.0000 in, 25.39 mm
  • Link Plate Height
    1.4250 in, 36.20 mm
  • Link Plate Thickness
    0.1870 in, 4.75 mm
  • Pin Diameter
    0.437 in
  • Pin Length
    2.1180 in, 53.79 mm
  • Pitch
    1-1/2 in
  • Plate Height
    1.6610 in
  • Roller Diameter
    0.875 in
  • Roller Width
    1.0000 in, 25.40 mm
  • Weight
    1.90 lb
  • Weight per Foot
    3.98 lbs, 5.92 kg/m

Details

  • Application
    Power Transmission
  • Chain Construction
    Cottered
  • Chain Number
    120
  • Chain Number & Pitch
    120 / 1-1/2 in
  • Chain Standard
    ANSI
  • Chain Type
    Standard Roller
  • Component Style
    Off Set Link
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Finish Coating
    Oiled
  • Link Type
    Offset Link
  • Manufacturer Catalog Number
    120-4 OFFSET LINK
  • Material
    Carbon Steel
  • Material Specification
    Heat Treated Carbon Steel
  • Number Of Links
    1
  • Number Of Strands
    4
  • Number Of Strands Across
    4
  • Operating Temperature Range
    15 to 140 °F, -9.4 to 60 °C
  • Product Type
    Roller Chain Links
  • Resistance Application Features
    Heat Resistant
  • Series
    120
  • Standards Met
    ASME B29
  • Type
    Offset Link
  • UPC_NO
    097039175472
  • Working Load Capacity
    6830 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)