Motion
DMD-120-6C-10FT

DIAMOND CHAIN COMPANY
DMD-120-6C-10FT

Roller Chain - Standard Series, 120 / 1-1/2 in Pitch, Cottered, 6 Strand, Carbon Steel Material, 10 ft Length
MI ITEM #00153052
MFR #DMD-120-6C-10FT
Your Price$990.01/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DIAMOND CHAIN COMPANY
DMD-120-6C-10FT

Roller Chain - Standard Series, 120 / 1-1/2 in Pitch, Cottered, 6 Strand, Carbon Steel Material, 10 ft Length
MI ITEM #00153052
MFR #DMD-120-6C-10FT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$990.01/ft(List $1,188.01)

Overview

Mfr description
DMD-120-6C-10FT

Specifications

  • Measurement Standard
    Imperial
  • Series
    Standard
  • Chain Construction
    Cottered
  • Number Of Strands Across
    6
  • Material
    Carbon Steel
  • Overall Length
    10 ft
  • Inside Width
    1 in
  • Link Plate Thickness
    0.187 in
  • Pin Diameter
    0.44 in
  • Chain Overall Width
    11.1 in
  • Roller Diameter
    0.88 in
  • Standards Met
    ANSI B29.1
  • Tensile Strength
    204000 lbs
  • Transverse Pitch
    1.789 in
  • Chain Number & Pitch
    120 / 1-1/2 in
  • Manufacturer Catalog Number
    X-317206-010
  • Weight
    21.75 lbs
  • UPC_NO
    716647285044
  • Product Type
    Roller Chain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text