Motion
120-6 CONN LINK

DIAMOND CHAIN COMPANY
120-6 CONN LINK

Connecting Link - 120 / 1-1/2 in Pitch, Cottered, Carbon Steel Material
MI ITEM #00153058
MFR #120-6 CONN LINK
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DIAMOND CHAIN COMPANY
120-6 CONN LINK

Connecting Link - 120 / 1-1/2 in Pitch, Cottered, Carbon Steel Material
MI ITEM #00153058
MFR #120-6 CONN LINK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Chain Overall Width
    11.1 in
  • Chain Size & Pitch
    120 / 1-1/2 in
  • Inside Width
    1.000 in
  • Link Plate Height
    1.425 in
  • Pin Diameter
    0.437 in
  • Roller Diameter
    0.875 in
  • Weight
    2.25 lbs

Details

  • Chain Construction
    Cottered
  • Chain Number & Pitch
    120 / 1-1/2 in
  • Link Type
    Connecting Link
  • Manufacturer Catalog Number
    C-317206CL-08
  • Material
    Carbon Steel
  • Number Of Strands Across
    6
  • Product Type
    Roller Chain Links
  • Standards Met
    ASME/ANSI B29.1
  • UPC_NO
    716647211753

Overview

Mfr description
120-6 CONN LINK

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text