Motion
120-6  CONN LINK

TSUBAKI (UST)
120-6 CONN LINK

Connecting Link - 120 / 1-1/2 in Pitch
MI ITEM #00153060
MFR #120-6 CONN LINK
Price$190.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
120-6 CONN LINK

Connecting Link - 120 / 1-1/2 in Pitch
MI ITEM #00153060
MFR #120-6 CONN LINK

Mfr description
120-6 CONN LINK CP TYPE
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$190.10/each

Specifications

Dimensions

  • Chain Size & Pitch
    120 / 1-1/2 in
  • Link Plate Thickness
    0.187 in
  • Pin Diameter
    0.437 in
  • Plate Thickness
    0.187 in
  • Weight
    2.75 lb

Details

  • Chain Construction
    Cottered
  • Chain Number & Pitch
    120 / 1-1/2 in
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Link Type
    Connecting Link
  • Material
    Carbon Steel
  • Number Of Strands
    6
  • Number Of Strands Across
    6
  • Product Type
    Roller Chain Links
  • Series
    120
  • Standards Met
    ASME B29
  • UPC_NO
    097039175793

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)