Motion
120-6  OFFSET LINK

TSUBAKI (UST)
120-6 OFFSET LINK

Offset Link - 120 / 1-1/2 in Pitch
Mi Item #00153065
MFR #120-6 OFFSET LINK
Price$400.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
120-6 OFFSET LINK

Offset Link - 120 / 1-1/2 in Pitch
Mi Item #00153065
MFR #120-6 OFFSET LINK

Mfr description
120-6 OFFSET LINK
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$400.09/each

Specifications

Dimensions

  • Chain Size & Pitch
    120 / 1-1/2 in
  • Pin Diameter
    0.437 in
  • Roller Diameter
    0.875 in
  • Weight
    2.75 lb

Details

  • Chain Construction
    Cottered
  • Chain Number & Pitch
    120 / 1-1/2 in
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Link Type
    Offset Link
  • Material
    Carbon Steel
  • Number Of Strands
    6
  • Number Of Strands Across
    6
  • Product Type
    Roller Chain Links
  • Series
    120
  • Standards Met
    ASME B29
  • UPC_NO
    097039175809
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)