Motion
R140R9F11BX RC 140FR R 9F11 BX

LINK-BELT
R140R9F11BX RC 140FR R 9F11 BX

Roller Chain - Standard Series, 140 / 1-3/4 in Pitch, Riveted, 1 Strand, Carbon Steel Material, 10 ft Length
MI ITEM #00153073
MFR #R140R9F11BX RC 140FR R 9F11 BX
Price$137.68/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
R140R9F11BX RC 140FR R 9F11 BX

Roller Chain - Standard Series, 140 / 1-3/4 in Pitch, Riveted, 1 Strand, Carbon Steel Material, 10 ft Length
MI ITEM #00153073
MFR #R140R9F11BX RC 140FR R 9F11 BX

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$137.68/ft

Specifications

Dimensions

  • Chain Overall Width
    2.23 in
  • Inside Width
    1 in
  • Link Plate Height
    1.56 in
  • Link Plate Thickness
    0.22 in
  • Overall Length
    10 ft
  • Pin Diameter
    1/2 in
  • Roller Diameter
    1 in
  • Weight
    4.62 lbs

Details

  • Chain Construction
    Riveted
  • Chain Number & Pitch
    140 / 1-3/4 in
  • Material
    Carbon Steel
  • Measurement Standard
    Imperial
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain
  • Resistance Application Features
    Corrosion Resistant, Food Production
  • Series
    Standard
  • Standards Met
    ANSI
  • UPC_NO
    662327126827

Overview

Mfr description
R140R9F11BX RC 140FR RIV 9F11 BX A1K8
  • Priced by the foot

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text