Motion
140 COT-SLIP FIT CONN LINK

TIMKEN DRIVES LLC
140 COT-SLIP FIT CONN LINK

Connecting Link - 140 / 1-3/4 in Pitch, Cottered, Carbon Steel Material, Rust Preventive Coating Finish
Mi Item #00153090
MFR #140 COT-SLIP FIT CONN LINK
Price$43.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN DRIVES LLC
140 COT-SLIP FIT CONN LINK

Connecting Link - 140 / 1-3/4 in Pitch, Cottered, Carbon Steel Material, Rust Preventive Coating Finish
Mi Item #00153090
MFR #140 COT-SLIP FIT CONN LINK

Mfr description
DRV-140-1 SH CO LINK;8652 140 CONN LINK
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$43.53/each

Specifications

Dimensions

  • Chain Overall Width
    2.321 in
  • Chain Size & Pitch
    140 / 1-3/4 in
  • Inside Width
    1.000 in
  • Link Plate Height
    1.663 in
  • Link Plate Thickness
    0.220 in
  • Pin Diameter
    0.500 in
  • Pin Length
    2.321 in
  • Roller Diameter
    1.000 in
  • Transverse Pitch
    1.924 in

Details

  • Chain Construction
    Cottered
  • Chain Number & Pitch
    140 / 1-3/4 in
  • Finish Coating
    Rust Preventive Coating
  • Link Type
    Connecting Link
  • Manufacturer Catalog Number
    8652
  • Material
    Carbon Steel
  • Material Specification
    Heat Treated
  • Number Of Strands Across
    1
  • Operating Temperature Range
    0 to 350 ºF
  • Product Type
    Roller Chain Links
  • Series
    Std.
  • Standards Met
    B29.1
  • UPC_NO
    642051086529
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)